Shop All High Speed Steel End Mills
Drill America
11/16"x1/2" HSS 2 Flute Single End End Mill
Mfr # DWCT324
Zoro # G1758120
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Center Cutting
- Overall Length 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCT324
- Zoro # G1758120
- UPC # 887861156158
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 3-5/8" |
Flute Length | 1-5/8" |
Milling Dia. | 11/16" |
Shank Size | 1/2" |
Details
Number of Flutes | 2 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, Center Cutting, Size 11/16, Shank Dia 1/2, Flute Length 1-5/8, O.A.L. 3-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Flex-Head Rat Combo Wrench Set, 8 pcs. (WS-1168RCF)
- BESSEY 12 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.012)
- LEICA Carry Pouch, Nylon (848439)
- NANUK CASES Black Protective Case, 14.3"L x 11.1"W x 4.7"D (910S-000BK-0A0)
- DRILL AMERICA 1-5/8"x3/4" HSS 2 Flute Single End End Mill (DWCT365)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single EndxLong End Mill (DWCF912)
- DRILL AMERICA 7/8"x1/2" HSS 2 Flute Single End End Mill (DWCT335)
- DRILL AMERICA 9/32" HSS 4 Flute Single End End Mill, Flute Length: 11/16" (DWCF309)
- DRILL AMERICA 1-1/4"x3/4" HSS 4 Flute Single End End Mill (DWCF349)
- DRILL AMERICA 1/8"x3/8" HSS 2 Flute Double End End Mill, Flute Length: 3/8" (DWCT204)
- DRILL AMERICA 1-1/2"x3/4" HSS 4 Flute Single End End Mill (DWCF351A)
- Drill America End Mills