Shop All Annular Cutters
Drill America
11/16"x1" Carbide Tipped Annular Cutter
Mfr # CTC5-530-119
Zoro # G1731916
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material Carbide Tipped
- Diameter 11/16"
- Shank Dia. 3/4"
- Material Carbide Tipped
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # CTC5-530-119
- Zoro # G1731916
- UPC # 887861183901
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 11/16" |
Cutting Depth | 1" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | Carbide Tipped |
Material | Carbide Tipped |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines. Carbide Tipped annular cutters are used in mag drills to provide fast drilling of larger diameter holes with longer life and the ability to perform in more abrasive and harder materials than high speed cutters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 3/8" Compact Impact Wrench w/ M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries, 2-Pack (48-11-1862, 2854-20)
- PLANO Black Protective Tube Case, 88"L x 9-3/4"W x 5-1/2"D (458800)
- PROTO 1 in Drive Impact Socket 55 mm Size, Deep Socket, black oxide (J10055ML)
- DE-STA-CO Vertical Hold Down Clamp, 375 lb. Cap. (317-U)
- DRILL AMERICA 11/16"x2" Carbide Tipped Annular Cutter (CTC5-530-219)
- DRILL AMERICA 2"x2" HSS Annular Cutter (DWC5-530-281)
- DRILL AMERICA 1-1/16"x2" HSS Annular Cutter (DWC5-530-236)
- DRILL AMERICA 1-3/4" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-369)
- DRILL AMERICA 1-1/16"x1" HSS Annular Cutter (DWC5-530-136)
- DRILL AMERICA 1-5/16"x1" Carbide Tipped Annular Cutter (CTC5-530-148)
- HOUGEN 29/64 in. X 2 in. 12,000-Series Annular Cutter (12010)
- Drill America Annular Cutters