Shop All Reduced Shank Drill Bits
Drill America
11/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank
Mfr # KFD3F11/16
Zoro # G500482419
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # KFD3F11/16
- Zoro # G500482419
- UPC # 887861294379
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 11/16" |
Description
Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. 3-Flat shank creates an extra secure hold in your chuck. Common flute and overall length for minimal adjustment during tool changes 3" Flute Length, 6" Overall Length, 1/2" Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Electronic Digital Protractor, 6 In (2YNJ1)
- SUPER TOOL 5.40mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301054)
- PROTO Ratcheting Wrench, Head Size 3/8 in. (JSCV12F)
- IRWIN Wood Boring Bit, 1 1/8 In, Shank Hex 1/4 (3041019)
- DRILL AMERICA 61/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD61/64)
- DRILL AMERICA 15.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD15.0MM)
- DRILL AMERICA 1-13/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-13/32)
- DRILL AMERICA 26.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD26.5MM)
- DRILL AMERICA 1-3/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-3/16)
- DRILL AMERICA 35/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X35/64)
- EAGLE TAPTEK CUTTING TOOLS 41/64 COBALT S&D DRILL 1/2 SHANK (C1090-041-I)
- Drill America Reduced Shank Drill Bits