Shop All Hand Reamers
Drill America
11/16" HSS Straight Flute Hand Reamer
Mfr # DWRRHD11/16
Zoro # G1813280
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Overall Length 7-3/4"
- Shank Type - Machining Round
- Reamer Size 3/8"
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRHD11/16
- Zoro # G1813280
- UPC # 887861146876
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 3-7/8" |
Overall Length | 7-3/4" |
Reamer Size | 3/8" |
Size | 11/16" |
Details
Flute Type | Straight |
Shank Type - Machining | Round |
Item | Hand Reamer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
HSS, Hand Reamer, Size 11/16, O.A.L. 3-7/8, Flute Length 7-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m2x.4 HSS Metric 3 Flute Plug Hand Tap (DWTP2X.4)
- RIDGID Drain Cleaning Mitt, Right-Hand, Leather with Steel Studs (A-2)
- EKLIND 8 Piece SAE T-Shape Hex Key Set, 33168 (33168)
- LENOX Hole Saw (LXAH3)
- DRILL AMERICA 1-1/8" HSS Straight Flute Hand Reamer (DWRRHD1-1/8)
- DRILL AMERICA 7/8" HSS Straight Flute Hand Reamer (DWRRHD7/8)
- DRILL AMERICA 1-5/16" HSS Straight Flute Hand Reamer (DWRRHD1-5/16)
- DRILL AMERICA 15/16" HSS Straight Flute Hand Reamer (DWRRHD15/16)
- DRILL AMERICA 21/64" HSS Straight Flute Hand Reamer (DWRRHD21/64)
- DRILL AMERICA 4/A HSS Adjustable Reamer 3/8" - 13/32" (DWRRADJ4/A)
- KODIAK CUTTING TOOLS .3120 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492289)
- Drill America Hand Reamers