Shop All Hand Reamers
Drill America
11/16" HSS Spiral Flute Hand Reamer
Mfr # DWRRHDSP11/16
Zoro # G1840468
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Overall Length 7-3/4"
- Shank Type - Machining Round
- Size 11/16"
- Reamer Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRHDSP11/16
- Zoro # G1840468
- UPC # 887861147170
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 3-7/8" |
Overall Length | 7-3/4" |
Size | 11/16" |
Reamer Size | 3/8" |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Item | Hand Reamer |
Material - Machining | High Speed Steel |
Description
HSS, Hand Reamer, Size 11/16, O.A.L. 3-7/8, Flute Length 7-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL 19/32 HIGH SPEED STEEL 118° POINT 12IN FLUTE 18IN OAL 1/2IN SHANK EXTRA LENGTH DRILL (218X 19/32)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 23MMX23MM ANGLE WRENCH (MT3723MM)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 5/8, 11-32 TPI, 1.35 Cut (SPTM488L)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88292)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Reamer (DWRRHDSP13/16)
- DRILL AMERICA 3/8" HSS Spiral Flute Hand Reamer (DWRRHDSP3/8)
- DRILL AMERICA 15/16" HSS Spiral Flute Hand Reamer (DWRRHDSP15/16)
- DRILL AMERICA G HSS Adjustable Reamer 27/32" - 15/16" (DWRRADJG)
- DRILL AMERICA 1-1/4" HSS Straight Flute Hand Reamer (DWRRHD1-1/4)
- DRILL AMERICA 13/32" HSS Straight Flute Hand Reamer (DWRRHD13/32)
- HHIP .251 X 1-1/2 X 6" High Speed Steel 6F Straight Shank Chucking Reamer (2006-3560)
- Drill America Reamers