Shop All Expansion Reamers
Drill America
11/16" HSS Spiral Flute Hand Expansion Reamer
Mfr # DWRRHDES11/16
Zoro # G1838237
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Round
- Flute Type Spiral
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Overall Length 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRHDES11/16
- Zoro # G1838237
- UPC # 887861149174
- Country of Origin China
- Category Expansion Reamers
Dimensions
Flute Length | 2-1/2" |
Overall Length | 6-1/4" |
Reamer Size | 3/8" |
Size | 11/16" |
Details
Shank Type - Machining | Round |
Flute Type | Spiral |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Item | Hand Reamer |
Description
HSS, Hand Expansion Reamer, Size 11/16, O.A.L. 6-1/4, Flute Length 2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 pc. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit and Chisel Set (48-20-7662)
- TENG TOOLS 1/2 Inch Female To 3/8 Inch Male DIN Chrome Molybdenum 1/2 Inch Drive Impact Adapter (920036N)
- MILWAUKEE TOOL 9" 24 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5790)
- MILWAUKEE TOOL 3/32" Titanium SHOCKWAVE (48-89-4603)
- DRILL AMERICA 3/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES3/8)
- DRILL AMERICA 5/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES5/8)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES13/16)
- DRILL AMERICA 3/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE3/4)
- DRILL AMERICA 7/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE7/16)
- DRILL AMERICA 1" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1INCH)
- DRILL AMERICA 1-1/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE1-1/4)
- Drill America Reamers