Shop All Construction Reamers
Drill America
11/16" 3MT Spiral Flute Car Reamer
Mfr # DWRCAR11/16
Zoro # G1752295
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2"
- Finish - Machining Bright (Uncoated)
- Shank Dia. 3MT
- Reamer Size 3/8"
- Shank Type - Machining Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRCAR11/16
- Zoro # G1752295
- UPC # 887861151160
- Country of Origin China
- Category Construction Reamers
Dimensions
Overall Length | 4-1/2" |
Shank Dia. | 3MT |
Reamer Size | 3/8" |
Flute Length | 4-1/2" |
Details
Item | Car Reamer |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Taper |
Material - Machining | High Speed Steel |
Flute Type | Spiral |
Description
11/16" 3MT Spiral Flute Car Reamer, DWRCAR11/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit 8mm Hex 20.5mm 1/4 Hex Drive (101H-8)
- GROZ Gauge, Digital Depth, No Hook, 12" (16092)
- HYDE Shaver, Wallpaper (33100)
- WILLIAMS Williams Single Ratchet Box Wrench, 2-1/8" (RB-68)
- DRILL AMERICA 1" 3MT Straight Flute Car Reamer (DWRCARST1INCH)
- DRILL AMERICA 1-1/16" 3MT Spiral Flute Car Reamer (DWRCAR1-1/16)
- DRILL AMERICA 7/16" 2MT Spiral Flute Car Reamer (DWRCAR7/16)
- DRILL AMERICA 15/16" 3MT Straight Flute Car Reamer (DWRCARST15/16)
- DRILLCO 17/32 High Spiral Flute Construction Reamer (428A134)
- DRILLCO 13/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A152)
- UNIBOR 5/16in 9/16in Step Reamer, 1/2in Steps (19X312E5562)
- Drill America Construction Reamers