Shop All Hand Taps
Drill America
11/16"-16 Carbon Steel Hand Tap Set
Mfr # DWTS11/16-16
Zoro # G1811040
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Tap Set
- Tap Dimension Type Carbon Steel Tap Set
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTS11/16-16
- Zoro # G1811040
- UPC # 887861077804
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 11/16"-16 |
Tap Dimension Type | Carbon Steel Tap Set |
Details
Tap Style | Tap Set |
Item | Carbon Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Set includes Taper, Plug and Bottoming Taps, 11/16"-16, Number of Flutes 4, Dec Equivilant 0.6875-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Bit Set, 1/4" Hex Shank (48-32-4319)
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 18.0V (2676-23, 2729-20)
- RIDGID Chain, 3229 Chain Tong (93025)
- TECHNIKS Spring Collet, ER32, 7/32 in. (04232-7/32)
- DRILL AMERICA 1"-14 Carbon Steel Hand Tap Set (DWTS1-14)
- DRILL AMERICA 1/2"-13 Carbon Steel Hand Tap Set (DWTS1/2-13)
- DRILL AMERICA 2-56 Carbon Steel Hand Tap Set (DWTS2-56)
- DRILL AMERICA m12x.5 HSS Metric Hand Tap (DWTSMT12X.5)
- DRILL AMERICA 9/16"-18 HSS Left Hand 4 Flute Plug Tap (DWT60828)
- DRILL AMERICA 3/4"-10 Carbon Steel Plug Hand Tap (DWTP3/4-10)
- DRILL AMERICA m11x1.25 HSS Metric Hand Tap (DWTSMT11X1.25)
- Drill America Hand Taps