Shop All High Speed Jobber Drill Bits
Drill America
11.00mm HSS Jobber Length Drill Bit
Mfr # DWDMM11.00
Zoro # G1812258
Sold in multiples of 6 for $27.30
$27.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 11.00mm
- Overall Length 142.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDMM11.00
- Zoro # G1812258
- UPC # 887861023627
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 11.00mm |
Overall Length | 142.00mm |
Flute Length | 103.00mm |
Drill Bit Size | 11.00mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive, 3mm Metric Socket, 6 Points (9903M)
- CRAFTSMAN Wrenches, 7/16" 72 Tooth 12 Point SAE Ra (CMMT42562)
- BOSTITCH Air Metal Conn Nailer, Full Rnd, 35 Deg (MCN250)
- CENTRAL TOOLS Face Type A, Dial Indicator, 4345 (CEN4345)
- DRILL AMERICA #24 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" (D/AN24)
- DRILL AMERICA 6.80mm HSS Jobber Length Drill Bit (DWDMM6.80)
- DRILL AMERICA #3 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3)
- DRILL AMERICA 21/64" HSS Split Point Jobber Length Drill Bit, Cutting Direction: Right Hand (D/ASP21/64)
- DRILL AMERICA O HSS Black Oxide Jobber Length Drill Bit (DWDNO)
- DRILL AMERICA #14 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP14)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.386 (300 W)
- Drill America Drill Bits