Shop All High Speed Jobber Drill Bits
Drill America
11.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFDMM11.00
Zoro # G1818409
product price: $8.35
/ea
Sold in multiples of 6 for $50.10
$50.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 11.00mm
- Overall Length 142.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFDMM11.00
- Zoro # G1818409
- UPC # 887861186988
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 11.00mm |
Overall Length | 142.00mm |
Flute Length | 103.00mm |
Drill Bit Size | 11.00mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black and Gold |
Drill Bit Material | High Speed Steel |
Point type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Assembly, Feed Cartridge (A-39AF)
- TENG TOOLS 711 Aluminium Automatic Push Loading Utility Knife (711)
- MILWAUKEE TOOL 50 PC Carton Utility Knife Blades w/ Dispenser (48-22-1954)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-2-8)
- DRILL AMERICA 1/4" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/4)
- DRILL AMERICA #65 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1-1/2" (D/AN65)
- DRILL AMERICA #72 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN72)
- DRILL AMERICA #83 HSS Black Oxide Jobber Length Drill Bit (DWDN83)
- DRILL AMERICA 2.00mm HSS Jobber Length Drill Bit (DWDMM2.00)
- DRILL AMERICA V HSS Black Oxide Jobber Length Drill Bit (DWDNV)
- NACHI Regular Length HSS DLC Drill - 3.3mm (0642650)
- Drill America High Speed Jobber Drill Bits