Shop All High Speed Steel End Mills
Drill America
11.00mm HSS 4 Flute Single End End Mill
Mfr # DWC11MM-4FSE
Zoro # G1754928
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Non Center Cutting
- Flute Length 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC11MM-4FSE
- Zoro # G1754928
- UPC # 887861159623
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 13/16" |
Overall Length | 2-1/2" |
Milling Dia. | 11.00mm |
Shank Size | 3/8" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, Metric Sizes, Size 11MM, Shank Dia 3/8, Flute Length 13/16, O.A.L. 2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Rethreading Die Metric Right Hand 14.0X1.50Mm Overall Length 21Mm (92714)
- WERA Insulated Phillips Screwdriver #2 Round (05006154001)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Spiral (C24240)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X40)
- DRILL AMERICA 5/8"x1/2" HSS 2 Flute Single End End Mill, Milling Dia.: 5/8" (BRCT322)
- DRILL AMERICA 1/8"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF304-CC)
- DRILL AMERICA 7/16" HSS 4 Flute Double End End Mill (BRCF214)
- DRILL AMERICA 1/8"x3/8" HSS 2 Flute Double End End Mill, Flute Length: 3/8" (DWCT204)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (BRCF328)
- DRILL AMERICA 3/4"x3/4" HSS 2 Flute Single End Ball End Mill (DWCT1132)
- OSG HSS End Mill, 7/8in.dia., 1-7/8in.Cut L (5743700)
- Drill America High Speed Steel End Mills