Shop All High Speed Jobber Drill Bits
Drill America
#11 HSS Split Point Jobber Length Drill Bit, Flute Length: 2-5/16"
Mfr # D/ASP11
Zoro # G1837747
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #11
- Overall Length 3-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # D/ASP11
- Zoro # G1837747
- UPC # 887861004343
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Size | #11 |
Overall Length | 3-1/2" |
Flute Length | 2-5/16" |
Drill Bit Size | #11 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Point type | Split Point |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 3/4" Dr, 16 in L, 1 Pieces, Chrome (J5663)
- TOOLMATE Universal Gear Tether, 36" L, Black (0KP1-3A152)
- DRILL AMERICA #4 Carbon Steel Screw Extractor (DEWEZ4)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M6, 12mm, PK10 (50206)
- DRILL AMERICA 3/16" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP3/16)
- DRILL AMERICA 27/64" HSS Polished Jobber Length Drill Bit (DWDP27/64)
- DRILL AMERICA #20 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD20)
- DRILL AMERICA #22 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP22)
- DRILL AMERICA I HSS Black Oxide Jobber Length Drill Bit (DWDNI)
- DRILL AMERICA 19/64" HSS Polished Jobber Length Drill Bit (DWDP19/64)
- DISCO Spot Weld Bit, 10mm, 3 pcs. PK3 (10842PK)
- Drill America Drill Bits