Shop All Taper Pin Reamers
Drill America
#11 HSS Spiral Flute Taper Pin Reamer
Mfr # DWRRTPS11
Zoro # G1939378
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Shank Type - Machining Round
- Shank Dia. 3/4"
- Flute Length 8-1/4"
- Overall Length 11-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRTPS11
- Zoro # G1939378
- UPC # 887861148320
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 3/4" |
Flute Length | 8-1/4" |
Overall Length | 11-1/4" |
Size | #11 |
Reamer Size | #11 |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Item | Taper Pin Reamer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
HSS, Taper Pin Reamer, Size 11, Shank Dia 3/4, Short End .7060, Large End .8780, Flute Length 8-1/4, O.A.L. 11-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Slide Hammer Unit, 5 lb., 24 in. L (1155)
- VIKING Spiral Point Tap, 12mm-1.25mm, 3 Flutes (61641)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 36in L (EC25036)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (1400102808)
- DRILL AMERICA #6/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6/0)
- DRILL AMERICA 3/4" to 1-5/16" Ball Joint Taper Reamer (DWRBJR3/4)
- DRILL AMERICA 15/16" to 1-1/2" Ball Joint Taper Reamer (DWRBJR15/16)
- DRILL AMERICA #6/0 HSS Helical Flute Taper Pin Reamer (DWRRTPH6/0)
- DRILL AMERICA 7/16" to 1" Ball Joint Taper Reamer (DWRBJR7/16)
- DRILL AMERICA #10 HSS Straight Flute Taper Pin Reamer (DWRRTP10)
- DRILL AMERICA #1 HSS Straight Flute Taper Pin Reamer (DWRRTP1)
- Drill America Reamers