Shop All High Speed Jobber Drill Bits
Drill America
#11 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round
Mfr # DWDN11
Zoro # G1816975
product price: $0.77
/ea
Sold in multiples of 12 for $9.24
$9.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #11
- Overall Length 3-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN11
- Zoro # G1816975
- UPC # 887861016940
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #11 |
Overall Length | 3-1/2" |
Flute Length | 2-5/16" |
Drill Bit Size | #11 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORBACK Concrete Foundation Setters Combo - Large 35" - 39" (B340-L)
- YG-1 TOOL CO 3 Fluted Metric Spiral Pointed Plug Super Hss Hardslick Coated (N8616)
- OSG Spiral Point Tap Plug, 3 Flutes (2886000)
- RIDGID Pinion, Input Drive (93807)
- DRILL AMERICA 31/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP31/64)
- DRILL AMERICA 13/64 HSS Black Oxide Jobber Length Drill Bit (D/AN13/64)
- DRILL AMERICA 17/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP17/64)
- DRILL AMERICA 1/4" HSS Polished Jobber Length Drill Bit (DWDP1/4)
- DRILL AMERICA 2.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM2.00)
- DRILL AMERICA #15 HSS Split Point Jobber Length Drill Bit, Flute Length: 2-3/16 (D/ASP15)
- DRILL AMERICA #65 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN65)
- Drill America High Speed Jobber Drill Bits