Shop All Chucking Reamers
Drill America
#11 3-1/16" 3-1/2" Straight Shank Shell Reamer Arbor
Mfr # DWRSRA11SS
Zoro # G1921564
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Overall Length 15"
- Reamer Size #11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRSRA11SS
- Zoro # G1921564
- UPC # 887861152921
- Country of Origin China
- Category Chucking Reamers
Dimensions
Overall Length | 15" |
Reamer Size | #11 |
Details
Item | Shell Reamer Arbor |
Material - Machining | High Speed Steel |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Shell Reamer, Straigh Shank Arbor, Size 11, Fitting from-to 3-1/163-1/2, Shank Dia 2, O.A.L. 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 118''x4'' Spade Bit (DSP1070)
- WESTWARD 16 oz. Soft Face Hammer, 12 in L Steel W/ Vinyl Grip Handle (4YR68)
- DRILL AMERICA 1-3/16"-18 HSS Plug Hand Tap (DWTST1-3/16-18P)
- WIHA Insulated Hacksaw, 18 In L, 24 TPI (19767)
- DRILL AMERICA #9-4MT 2-1/16" 2-1/2" Taper Shank Shell Reamer Arbor (DWRSRA9TS)
- DRILL AMERICA #6-3MT 1-1/16" 1-9/32" Taper Shank Shell Reamer Arbor (DWRSRA6TS)
- DRILL AMERICA # 6 1-1/16" 1-9/32" Straight Shank Shell Reamer Arbor (DWRSRA6SS)
- DRILL AMERICA # 5 13/16" 1-1/32" Straight Shank Shell Reamer Arbor (DWRSRA5SS)
- DRILL AMERICA # 8 1-11/16" 2" Straight Shank Shell Reamer Arbor (DWRSRA8SS)
- DRILL AMERICA #10-5MT 2-9/16" 3" Taper Shank Shell Reamer Arbor (DWRSRA10TS)
- M.A. FORD .1315 Reamer (27213150)
- Drill America Chucking Reamers