Shop All High Speed Jobber Drill Bits
Drill America
10.75mm HSS Jobber Length Drill Bit
Mfr # DWDMM10.75
Zoro # G1812608
Sold in multiples of 6 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 10.75mm
- Overall Length 142.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDMM10.75
- Zoro # G1812608
- UPC # 887861023597
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 10.75mm |
Overall Length | 142.00mm |
Flute Length | 101.00mm |
Drill Bit Size | 10.75mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive 9/64 in Hex Bit Socket (3-0548)
- KO-KEN Nut Setter 10mm 6 Point 100mm Slide Magnet 1/4 Hex Drive (115G.100-10)
- OSG Die Item, 11/16"-16 Die Thread, 2" W (2711800)
- DRILL AMERICA 11/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F11/16)
- DRILL AMERICA 11.00mm HSS Jobber Length Drill Bit (DWDMM11.00)
- DRILL AMERICA #80 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN80)
- DRILL AMERICA 18.00mm HSS Jobber Length Drill Bit (DWDMM18.00)
- DRILL AMERICA #30 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN30)
- DRILL AMERICA 25/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD25/64)
- DRILL AMERICA #78 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 7/8" (DWDN78)
- DRILL AMERICA 1/64" HSS Polished Jobber Length Drill Bit (DWDP1/64)
- Drill America High Speed Jobber Drill Bits