Shop All High Speed Jobber Drill Bits
Drill America
10.50mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFDMM10.50
Zoro # G1828367
Sold in multiples of 6 for $58.74
$58.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 10.50mm
- Overall Length 133.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # KFDMM10.50
- Zoro # G1828367
- UPC # 887861186971
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 10.50mm |
Overall Length | 133.00mm |
Flute Length | 98.00mm |
Drill Bit Size | 10.50mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black and Gold |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket, black oxide (KTI-33016)
- PETROCHEM Synthetic Air Tool Lubricant, SAE Grade 10W, ISO 32 (AIRGUARD 32-001)
- JET Jbg8A-59A Jet Equip 8 Inch Eyeshields (JBG8A-59A)
- WESTWARD 3/4 in Drive, 26mm 12 pt Metric Socket, 12 Points (5MX48)
- DRILL AMERICA #28 HSS Split Point Jobber Length Drill Bit, Overall Length: 2-7/8" (DWDSP28)
- DRILL AMERICA #2 HSS Split Point Jobber Length Drill Bit (DWDSP2)
- DRILL AMERICA #36 HSS Split Point Jobber Length Drill Bit, Flute Length: 1-7/16" (DWDSP36)
- DRILL AMERICA .45mm HSS Jobber Length Drill Bit (DWDMM.45)
- DRILL AMERICA #50 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN50)
- DRILL AMERICA #49 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD49)
- DRILL AMERICA 1/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/32)
- Drill America High Speed Jobber Drill Bits