Shop All High Speed Jobber Drill Bits
Drill America
10.25mm HSS Jobber Length Drill Bit
Mfr # DWDMM10.25
Zoro # G1814297
product price: $4.19
/ea
Sold in multiples of 6 for $25.14
$25.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 10.25mm
- Overall Length 133.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDMM10.25
- Zoro # G1814297
- UPC # 887861023566
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 10.25mm |
Overall Length | 133.00mm |
Flute Length | 98.00mm |
Drill Bit Size | 10.25mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL W Style: W-K840 Die (49-16-W840)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 1/4-E (43616)
- BAHCO Bahco Flat Chain Saw File, 6" (166-6-16-2.5-12)
- GREENLEE Single Strut Dies, 1 5/8" L (1316SSTRT)
- DRILL AMERICA 10.00mm HSS Jobber Length Drill Bit (DWDMM10.00)
- DRILL AMERICA #3 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-3/4" (D/AN3)
- DRILL AMERICA 13/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN13/32)
- DRILL AMERICA #31 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN31)
- DRILL AMERICA 19/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN19/64)
- DRILL AMERICA #17 HSS Split Point Jobber Length Drill Bit, Flute Length: 2-3/16 (DWDSP17)
- DISCO High Speed Spot Weld Drill Bit 8mm Size For 5/16" Spot Welds PK3 (10881PK)
- Drill America High Speed Jobber Drill Bits