Shop All High Speed Jobber Drill Bits
Drill America
1.00mm HSS Jobber Length Drill Bit
Mfr # DWDMM1.00
Zoro # G1817410
product price: $0.64
/ea
Sold in multiples of 12 for $7.68
$7.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 1.00mm
- Overall Length 34.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDMM1.00
- Zoro # G1817410
- UPC # 887861022170
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 1.00mm |
Overall Length | 34.00mm |
Flute Length | 17.00mm |
Drill Bit Size | 1.00mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Applicator, Hand, SqueegeeDesign, PK25 (00051128089835)
- TEKTON 3/8 Inch Drive x 24 mm Deep 12-Point Socket (SHD13324)
- DIABLO 1/2"x12" SDS-Plus Rebar Cutter (DMAPLRC1020)
- LENOX 10 TPI Reciprocating Saw Blades, 5 PK (LXAR1250R)
- DRILL AMERICA 7/16" HSS Split Point Jobber Length Drill Bit, Overall Length: 5-1/2" (DWDSP7/16)
- DRILL AMERICA #18 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD18)
- DRILL AMERICA 5/16" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3-3/16" (DWDN5/16)
- DRILL AMERICA #54 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD54)
- DRILL AMERICA 13/64" HSS Black Oxide Jobber Length Drill Bit (DWDN13/64)
- DRILL AMERICA 31/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD31/64)
- DRILL AMERICA 12.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM12.00)
- Drill America Drill Bits