Shop All Drill Bit Sets
Drill America
1.00mm-13.00mmx.5mm 25Pc. HSS Black & Gold Jobber Length Drill Bit Set
Mfr # KFD4025-SET
Zoro # G1736658
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining Black and Gold
- Number of Flutes 2
- Point Type Split Point
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD4025-SET
- Zoro # G1736658
- UPC # 887861186773
- Country of Origin China
- Category Drill Bit Sets
Details
Finish - Machining | Black and Gold |
Number of Flutes | 2 |
Point Type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Number of Pieces | 25 |
Cutting Direction | Right Hand |
Drill Bit Grouping | Drill Bit Set |
Item | Jobber Drill Bit Set |
Shank Type | Round |
Description
Heavy Duty Split Point, HSS, Jobber Length Drill Bit and Set, 25 pc Set, Size and Description 1 - 13mm x 0.5mm, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 10.0x1.50mm (97317)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 5mm, 7/8" (SZ-7-5MM)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 27/64 (57227)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88222)
- DRILL AMERICA 9/16"-1" 5Pc. Cobalt Reduced Shank Drill Bit Set, Shank Size: 1/2" (POUD/ACO)
- DRILL AMERICA #1-#60 60Pc. Cobalt Screw Machine Drill Bit Set (D/A60S-CO-SET)
- DRILL AMERICA #61 - #80 Cobalt Steel Jobber Drill Bit Set (D/A20J-CO-SET)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. HSS Black & Gold Reduce Shank Drill Bit Set (KFD833SD-SET)
- DRILL AMERICA 1/8" - 3/8" 5 Piece Carbide Tipped 4 Flute Glass & Tile Drill Bit Set (DWD4FGD-SET)
- DRILL AMERICA 7 Piece Forstner Drill Bit Set (DMS70-2007)
- KLEIN TOOLS Regular-Point Drill-Bit Set, 29-Piece (53000)
- Drill America Drill Bit Sets