Shop All Drill Bit Sets
Drill America
1.00mm- 10.00mmx.5mm 19Pc. HSS Jobber Length Drill Bit Set
Mfr # DWD4019-SET
Zoro # G1731268
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Number of Flutes 2
- Point Type Conventional Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWD4019-SET
- Zoro # G1731268
- UPC # 887861039130
- Country of Origin China
- Category Drill Bit Sets
Details
Finish - Machining | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Number of Flutes | 2 |
Point Type | Conventional Point |
Drill Bit Grouping | Drill Bit Set |
Item | Jobber Drill Bit Set |
Number of Pieces | 19 |
Shank Type | Round |
Cutting Direction | Right Hand |
Description
HSS, Jobber Length, Set, 19 pc Set, Size and Description 1.0010.00mm x 0.5mm, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT #3 X 6" Phillips Screwdriver (DB) (646166)
- MAGNET SOURCE Magnet Source Pick-Up Pal 07247 Magnetic Pick-Up Tool, 36 in L, Neodymium (7247)
- KRAFT TOOL Archaeology Pointing Trowel w/Wood, 5 (AR424)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., 3MT Mount Size (73020)
- DRILL AMERICA 9/16"-1"x16ths 8Pc. HSS Black & Gold Reduce Shank Drill Bit Set (KFD1008-SET)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. HSS Jobber Length Drill Bit Set (DWD13J-SET)
- DRILL AMERICA #1"-#60 60Pc. HSS Screw Machine Drill Bit Set (D/A60S-SET)
- DRILL AMERICA 1/16 - 1/2 Cobalt Steel Jobber Drill Bit Set 29Pc. (1/64 Increments) (D/A29J-CO-SET)
- DRILL AMERICA 1/8"-1/4" 3Pc. HSS Black & Gold KFD Jobber Length Drill Bit Sample Set (POUKFD3)
- DRILL AMERICA #1-#60 60Pc. Cobalt Screw Machine Drill Bit Set (D/A60S-CO-SET)
- VERSADRIVE HMT Stakit ETOP2 Turbotip Impact Drill Bit Set 6-22mm 16pc + 1/2'' Adapter (209015-SET16)
- Drill America Drill Bit Sets