Shop All Chucking Reamers
Drill America
1.001" Chucking Reamer
Mfr # DWRR1.001
Zoro # G1725327
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Size 1.001"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRR1.001
- Zoro # G1725327
- UPC # 887861145251
- Country of Origin China
- Category Chucking Reamers
Dimensions
Size | 1.001" |
Reamer Size | 3/16" |
Details
Item | Chucking Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Crank Handle, Cylindrical Grip Revol Similar To DIN 469 Size:4 Square Socket Sw=17, A=160, H=114, 5, (K0996.4417)
- BIG HORN 2-1/2 Inch x 20 Feet Clear-Flex Hose, Boxed (11294)
- POWERBUILT 12Pc 3/8" Drive Metric 6Pt Deep Socket Set (645009)
- KLEIN TOOLS Grip-It Strap Wrench Kit, 6-Inch and 12-Inch Handles, 2-Piece (SHBKIT)
- DRILL AMERICA # 7 1-5/16" 1-21/32" Straight Shank Shell Reamer Arbor (DWRSRA7SS)
- DRILL AMERICA #9-4MT 2-1/16" 2-1/2" Taper Shank Shell Reamer Arbor (DWRSRA9TS)
- DRILL AMERICA # 9 2-1/16" 2-1/2" Straight Shank Shell Reamer Arbor (DWRSRA9SS)
- DRILL AMERICA #6-3MT 1-1/16" 1-9/32" Taper Shank Shell Reamer Arbor (DWRSRA6TS)
- DRILL AMERICA #10-5MT 2-9/16" 3" Taper Shank Shell Reamer Arbor (DWRSRA10TS)
- DRILL AMERICA #8-4MT 1-11/16" 2" Taper Shank Shell Reamer Arbor (DWRSRA8TS)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 57 (36058)
- Drill America Reamers