Shop All Drill Bit Sets
Drill America
1.00-7.00mm x.5mm 13Pc. HSS Jobber Length Drill Bit Set
Mfr # DWD4013-SET
Zoro # G1734156
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Drill Bit Point Angle 118 Degrees
- Shank Type Round
- Drill Bit Material High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWD4013-SET
- Zoro # G1734156
- UPC # 887861039123
- Country of Origin China
- Category Drill Bit Sets
Details
Finish - Machining | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Cutting Direction | Right Hand |
Point Type | Conventional Point |
Item | Jobber Drill Bit Set |
Number of Flutes | 2 |
Number of Pieces | 13 |
Drill Bit Grouping | Drill Bit Set |
Description
HSS, Jobber Length, Set, 13 pc Set, Size and Description 1.00-7.00mm x 0.5mm, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9671)
- EREM 6 in 2400 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (2477E)
- CHICAGO PNEUMATIC $DIE GRINDER ADJ SPD 1/4" & 6" COLLETS (CP872)
- DRILL AMERICA m18x.75 HSS Metric Hand Tap (DWTSMT18X.75)
- DRILL AMERICA A-Z 26 Piece Black & Gold Jobber Length Drill Bit Set (KFD26J-SET)
- DRILL AMERICA 29 Piece Stepped Point Cobalt Drill Bit Set in Round Case 1/16 - 1/2 x 1/64 (ZO-GSC29J-PC)
- DRILL AMERICA #1-60, Number of Flutes: 2 (KFD115J-SET)
- DRILL AMERICA 9/16"-1" 5Pc. Cobalt Reduced Shank Drill Bit Set, Shank Size: 1/2" (POUD/ACO)
- DRILL AMERICA #1-60, Number of Pieces: 115 (DWD115J-CO-SET)
- DRILL AMERICA 1.00mm-13.00mm Steel Jobber Drill Bit Set 25Pc (.5mm Increments) (D/A4025-CO-SET)
- KODIAK CUTTING TOOLS 29 Pc. Drill Sets Drill Bit Sets with Cases (5420404)
- Drill America Drill Bit Sets