Shop All Drill Bit Sets
Drill America
1.00-6.00mm x.5mm 11Pc. HSS Jobber Length Drill Bit Set
Mfr # DWD4011-SET
Zoro # G1732047
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Shank Type Round
- Number of Pieces 11
- Cutting Direction Right Hand
- Point Type Conventional Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWD4011-SET
- Zoro # G1732047
- UPC # 887861039116
- Country of Origin China
- Category Drill Bit Sets
Details
Finish - Machining | Black Oxide |
Shank Type | Round |
Number of Pieces | 11 |
Cutting Direction | Right Hand |
Item | Jobber Drill Bit Set |
Point Type | Conventional Point |
Drill Bit Grouping | Drill Bit Set |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Description
HSS, Jobber Length, Set, 11 pc Set, Size and Description 1.006.00mm x 0.5mm, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 80mm 6 pt Metric Socket, 6 Points (J10080M)
- FELO Torx Plus Ip25 x 6-3/4" Blade for Torque (07157 57833)
- TITAN Ball Peen Hammer, 24 oz. (63016)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 7/16"-20 NF (8140)
- DRILL AMERICA 1/16"-1/2"x64thsPc. Cobalt Drill Bit Set (DWD29JX3/8-CO-SET)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. HSS Reduce Shank Drill Bit Set, Number of Flutes: 2 (DWD833SD-SET)
- DRILL AMERICA 16 Piece Forstner Drill Bit Set (DMS70-2016)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Jobber Length Drill Set (DWD29J-SP-SET)
- DRILL AMERICA 1/8" - 1/4" x 6" Cobalt Aircraft Extension Drill Bit Set, Plastic Case Pouch (POUGLBCOX6)
- DRILL AMERICA 1/16 - 1/2 HSS Black & Gold Jobber Drill Bit Set, Number of Flutes: 2 (KFD29J-RB)
- ROCKY MOUNTAIN TWIST 26pc. Drill Bit Set (95090831)
- Drill America Drill Bit Sets