Shop All Screwdriver Bits
Drill America
#10 Torq-Set Insert Bit with 1/4in Hex Shank
Mfr # INS212-10
Zoro # G710548226
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size #10
- Hex Shank Size 1/4"
- Fastening Tool Material Carbon Steel
- Finish Uncoated (Bright)
- Shank Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # INS212-10
- Zoro # G710548226
- UPC # 887861185363
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #10 |
Hex Shank Size | 1/4" |
Details
Fastening Tool Material | Carbon Steel |
Finish | Uncoated (Bright) |
Shank Type | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 64 In. (H5)
- MILWAUKEE TOOL 10mm Flex Head Ratcheting Combination Wrench (45-96-9610)
- VEGA Spin-Grip Bit Holder x 12 in (1300MH1QS)
- KRAFT TOOL No. 4, Stone Masons Hammer w/16" Wood Ha (BL334)
- DRILL AMERICA #0 X 1in Triwing Insert Bit with 1/4in Hex Shank (INSTWD-0)
- DRILL AMERICA INS27362 Power Bit with 1/4" hex shank (INS27362)
- DRILL AMERICA #8 Torq-Set Insert Bit with 1/4in Hex Shank (INS212-8-ACR)
- DRILL AMERICA #1 X 1in Triwing Insert Bit with 1/4in Hex Shank (INSTWD-1)
- DRILL AMERICA INS27368 P3X3-1/2" 1/4" SHK POWER BIT (P3-4) (INS27368)
- DRILL AMERICA INS39537 Slotted Insert Bit with 1/4" hex shank (INS39537)
- X1 TOOLS T-10 Torque Driver Bit, 1 Long 100 Bits by X1 Tools (X1E-CON-BIT-T10-1000x100)
- Drill America Screwdriver Bits