Shop All Hand Files and Rasps
Drill America
10" Three Square Second File
Mfr # DIC16180
Zoro # G1945538
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Blade Style Three Square Second
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DIC16180
- Zoro # G1945538
- UPC # 887861166133
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 10" |
Details
Item | Carbon Steel File |
Profile Shape | Triangular |
Cut Type | Second |
Blade Style | Three Square Second |
Material | Carbon Steel |
Description
American Pattern Files, Length 10, Second , Three Square Files
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 3 Piece Plier Set Dipped Handle (GLS-23)
- WESTWARD Punch and Chisel Set, 14 Pc (2AJB2)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 15 mm Size, Deep Socket, Black Phosphate (49-66-6157)
- ESTWING 1.25lbs Axe with Hickory Wood Handle, 14" (EAX-114W)
- DRILL AMERICA 12" Three Square Bastard File (DIC16214)
- DRILL AMERICA 8" Three Square Bastard File (DIC16036)
- DRILL AMERICA 6" Three Square Bastard File (DIC15925)
- DRILL AMERICA 12" Three Square Second File (DIC16215)
- DRILL AMERICA 10" Half Round Smooth File (DIC05059)
- DRILL AMERICA 6" Square Bastard File (DIC12967)
- CRESCENT NICHOLSON 10" Square Double Cut Smooth File (13262)
- Drill America Cutting and Shaping Tools