Shop All Hand Files and Rasps
Drill America
10" Square Bastard File
Mfr # DIC13196
Zoro # G1951007
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Material Carbon Steel
- Blade Style Square Bastard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC13196
- Zoro # G1951007
- UPC # 887861165969
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 10" |
Details
Item | Carbon Steel File |
Profile Shape | Square |
Cut Type | Bastard |
Material | Carbon Steel |
Blade Style | Square Bastard |
Description
American Pattern Files, Length 10, Bastand , Square Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO3/16)
- KRAFT TOOL Yllw Braided Nylon Masons Line, 1000 ft. (BC345)
- J.W. WINCO GN451-20-20-M6-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-20-20-M6-ES-55)
- EAZYPOWER Security Tee Star, Size T27, 6" (79506/B)
- DRILL AMERICA 4" Square Smooth File (DIC12857)
- DRILL AMERICA 14" Square Bastard File (DIC13425)
- DRILL AMERICA 6" Square Bastard File (DIC12967)
- DRILL AMERICA 6" Flat Bastard File (DIC03467)
- DRILL AMERICA 8" Mill Bastard File (DIC08497)
- DRILL AMERICA 14" Half Round Second File (DIC05225)
- SIMONDS Knife File, Swiss, Rect., #00/Double (84337000)
- Drill America Hand Files and Rasps