Shop All Carbide-Tipped Drill Bits
Drill America
#10 Solid Carbide Drill Bit
Mfr # DMOD10
Zoro # G1956537
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #10
- Overall Length 2-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DMOD10
- Zoro # G1956537
- UPC # 887861046626
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #10 |
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Drill Bit Size | #10 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Point Angle | 118 Degrees |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Precision Screwdriver PZ#000x50 (SD-081-Z1)
- WESTWARD 5/16" 135 Deg. Jobber Length Drill Bit (401J58)
- PROSKIT Screwdriver for Star Type w/Tamper Proof (SD-081-T10)
- OSG Straight Flute Hand Tap , M5-0.80 , Plug , 4 Flutes, Metric Coarse (1970700)
- DRILL AMERICA #13 Solid Carbide Drill Bit (DMOD13)
- DRILL AMERICA #11 Solid Carbide Drill Bit (DMOD11)
- DRILL AMERICA 3/16" Solid Carbide Drill Bit (DMOD3/16)
- DRILL AMERICA #21 Solid Carbide Drill Bit (DMOD21)
- DRILL AMERICA #35 Solid Carbide Drill Bit (DMOD35)
- DRILL AMERICA 25/64" Solid Carbide Drill Bit (DMOD25/64)
- M.A. FORD Twister Gp Circuit Board Drill, #40 (30209800)
- Drill America Carbide-Tipped Drill Bits