Shop All Hand Files and Rasps
Drill America
10" Round Smooth File
Mfr # DIC12084
Zoro # G1948539
product price: $8.75
/ea
Sold in multiples of 2 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC12084
- Zoro # G1948539
- UPC # 887861165808
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 10" |
Details
Item | Carbon Steel File |
Profile Shape | Round |
Cut Type | Smooth |
Description
American Pattern Files, Length 10, Second , Round Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide (J74286P)
- HALDER SIMPLEX Hammer Tip, 1 9/16 In, Hard, White (3208040)
- SYNTHWARE METAL CLAMP FOR STANDARD TAPER JOINT, 29/42 (CS112942)
- AMPG Indicator Stem Flange Bushing, 8mm - 3/8 (Z2105)
- DRILL AMERICA 12" Round Second File (DIC12166)
- DRILL AMERICA 4" Round Smooth File (DIC11592)
- DRILL AMERICA 10" Round Second File (DIC12051)
- DRILL AMERICA 14" Square Bastard File (DIC13425)
- DRILL AMERICA 6" Three Square Bastard File (DIC15925)
- DRILL AMERICA 14" Mill Bastard File (DIC08832)
- STRAUSS Escapement File, Swiss, Double Point Oval (MI8609D126)
- Drill America Cutting and Shaping Tools