Shop All Hand Files and Rasps
Drill America
10" Round Second File
Mfr # DIC12051
Zoro # G1951479
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
- Material Carbon Steel
- Blade Style Round Second
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC12051
- Zoro # G1951479
- UPC # 887861165792
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 10" |
Details
Item | Carbon Steel File |
Profile Shape | Round |
Cut Type | Second |
Material | Carbon Steel |
Blade Style | Round Second |
Description
American Pattern Files, Length 10, Second , Round Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR HSS Annular Cutter with Universal Shank, 5/8" x 1" (HCSU.5/8)
- URREA 12-point Non-sparking Combination Set of 15Pc (UH1200FM)
- OSG Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes, Oxide (1707401)
- SITEPRO 3/4" (19mm) Zinc Plated Steel Stake Tacks, 1lb (0.45kg) Box (19-750)
- DRILL AMERICA 12" Round Second File (DIC12166)
- DRILL AMERICA 6" Round Bastard File (DIC11716)
- DRILL AMERICA 8" Round Smooth File (DIC11969)
- DRILL AMERICA 12" Three Square Second File (DIC16215)
- DRILL AMERICA 12" Round Smooth File (DIC12199)
- DRILL AMERICA 8" Three Square Bastard File (DIC16036)
- WESTWARD Square Hand File, 14 In, 17/18 TPI (12F795)
- Drill America Cutting and Shaping Tools