Shop All Hand Files and Rasps
Drill America
10" Round Bastard File
Mfr # DIC12019
Zoro # G1952005
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC12019
- Zoro # G1952005
- UPC # 887861165785
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 10" |
Details
Item | Carbon Steel File |
Profile Shape | Round |
Cut Type | Bastard |
Description
American Pattern Files, Length 10, Bastand , Round Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro SS Notch Trowel 11" x 4-3/4", Sq 1/4 x 3/8 x 1/4 - OX Grip (OX-P405842)
- BESSEY 6 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.506)
- HOLEX 1/2 inch Drive Socket, 6 pt, 7/8 inch (642222 7/8)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK60)
- DRILL AMERICA 14" Round Second File (DIC12282)
- DRILL AMERICA 4" Round Second File (DIC11559)
- DRILL AMERICA 12" Round Smooth File (DIC12199)
- DRILL AMERICA 6" Flat Bastard File (DIC03467)
- DRILL AMERICA 16" Flat Second Cut File (DIC03981)
- DRILL AMERICA 10" Half Round Smooth File (DIC05059)
- CRESCENT NICHOLSON 10" Round Single Cut Second File (12051)
- Drill America Hand Files and Rasps