Shop All Hand Files and Rasps
Drill America
10" Mill Smooth File
Mfr # DIC08704
Zoro # G1945547
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Mill
- Blade Style Mill Smooth
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC08704
- Zoro # G1945547
- UPC # 887861165631
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 10" |
Details
Item | Carbon Steel File |
Profile Shape | Mill |
Cut Type | Smooth |
Blade Style | Mill Smooth |
Material | Carbon Steel |
Description
American Pattern Files, Length 10, Second , Mill Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 1in TPI 8 PLUG HAND TAP (HT-10000-8-P-I)
- KRAFT TOOL Elite Series Blue Steel Ins, 6"x5"x2 (CFE518K)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----4P4--21)
- MITUTOYO Dial Caliper, 0-12 In (505-746)
- DRILL AMERICA 12" Mill Second File (DIC08768)
- DRILL AMERICA 12" Mill Bastard File (DIC08737)
- DRILL AMERICA 8" Mill Second File (DIC08529)
- DRILL AMERICA 10" Round Bastard File (DIC12019)
- DRILL AMERICA 8" Flat Bastard File (DIC03566)
- DRILL AMERICA 10" Flat Bastard File (DIC03665)
- WESTWARD Slim Taper File, American, 6 In L (1NFT9)
- Drill America Cutting and Shaping Tools