Shop All Hand Files and Rasps
Drill America
10" Mill Second File
Mfr # DIC08673
Zoro # G1948347
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Mill
- Blade Style Mill Second
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DIC08673
- Zoro # G1948347
- UPC # 887861165624
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 10" |
Details
Item | Carbon Steel File |
Profile Shape | Mill |
Cut Type | Second |
Blade Style | Mill Second |
Material | Carbon Steel |
Description
American Pattern Files, Length 10, Second , Mill Files
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS Pulley Tap, #6-32, Bottoming, 3 Flutes (015302AS)
- INSIZE Dial Caliper, 0-8" Range, 1-1/2" Jaw D, SS (1311-8CAL)
- DRILL AMERICA 3/4" C6 Right Hand Carbide Tipped Toolbit (DEWAR-12C6)
- KIPP Pull Handles thermoplastic, Style B (K0191.2140061)
- DRILL AMERICA 12" Mill Second File (DIC08768)
- DRILL AMERICA 6" Mill Second File (DIC08385)
- DRILL AMERICA 12" Mill Bastard File (DIC08737)
- DRILL AMERICA 8" Mill Second File (DIC08529)
- DRILL AMERICA 8" Round Bastard File (DIC11904)
- DRILL AMERICA 8" Half Round Bastard File (DIC04896)
- PFERD 10" Pillar File - Swiss Pattern, Cut 2 (12705)
- Drill America Hand Files and Rasps