Shop All Taper Pin Reamers
Drill America
#10 HSS Straight Flute Taper Pin Reamer
Mfr # DWRRTP10
Zoro # G1921169
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Shank Type - Machining Round
- Shank Dia. 5/8"
- Flute Length 6-13/16"
- Overall Length 9-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWRRTP10
- Zoro # G1921169
- UPC # 887861147880
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 5/8" |
Flute Length | 6-13/16" |
Overall Length | 9-5/16" |
Size | #10 |
Reamer Size | #10 |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Material - Machining | High Speed Steel |
Item | Taper Pin Reamer |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Taper Pin Reamer, Size 10, Shank Dia 5/8, Short End .5799, Large End .7219, Flute Length 6-13/16, O.A.L. 9-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink, Carbide, 1 Flute, 1/4" dia. (61025003)
- RIDGID Switch, Dimmer Control (87157)
- IRWIN Nutsetter, 5/16", Steel, Impact Rated (IWAF342516)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 4.50mm (C22843)
- DRILL AMERICA #2 HSS Helical Flute Taper Pin Reamer (DWRRTPH2)
- DRILL AMERICA #0 HSS Straight Flute Taper Pin Reamer (DWRRTP0)
- DRILL AMERICA #5 HSS Helical Flute Taper Pin Reamer (DWRRTPH5)
- DRILL AMERICA #0 HSS Helical Flute Taper Pin Reamer (DWRRTPH0)
- DRILL AMERICA 15/16" to 1-1/2" Ball Joint Taper Reamer (DWRBJR15/16)
- DRILL AMERICA #7/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS7/0)
- DRILL AMERICA #9 HSS Helical Flute Taper Pin Reamer (DWRRTPH9)
- Drill America Reamers