Shop All Taper Pin Reamers
Drill America
#10 HSS Spiral Flute Taper Pin Reamer
Mfr # DWRRTPS10
Zoro # G1933190
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Shank Type - Machining Round
- Shank Dia. 5/8"
- Flute Length 6-13/16"
- Overall Length 9-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRTPS10
- Zoro # G1933190
- UPC # 887861148313
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 5/8" |
Flute Length | 6-13/16" |
Overall Length | 9-5/16" |
Size | #10 |
Reamer Size | #10 |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Item | Taper Pin Reamer |
Description
HSS, Taper Pin Reamer, Size 10, Shank Dia 5/8, Short End .5799, Large End .7219, Flute Length 6-13/16, O.A.L. 9-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #22 (C23192)
- WRIGHT TOOL Combination Open End Flare Nut Wrench 7 (742)
- WESTWARD C-Clamp, 10", Iron, Regular Duty, 2850 lb. (10D515)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 5 mm Tip, 4 13/16 in L (54TM69)
- DRILL AMERICA #12 HSS Spiral Flute Taper Pin Reamer (DWRRTPS12)
- DRILL AMERICA #5 HSS Helical Flute Taper Pin Reamer (DWRRTPH5)
- DRILL AMERICA #2/0 HSS Helical Flute Taper Pin Reamer (DWRRTPH2/0)
- DRILL AMERICA #7/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS7/0)
- DRILL AMERICA #9 HSS Straight Flute Taper Pin Reamer (DWRRTP9)
- DRILL AMERICA #4 HSS Straight Flute Taper Pin Reamer (DWRRTP4)
- DRILL AMERICA #10 HSS Straight Flute Taper Pin Reamer (DWRRTP10)
- Drill America Taper Pin Reamers