Shop All Taper Pin Reamers
Drill America
#10 HSS Helical Flute Taper Pin Reamer
Mfr # DWRRTPH10
Zoro # G1943447
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Shank Type - Machining Round
- Shank Dia. 5/8"
- Flute Length 6-13/16"
- Overall Length 9-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRTPH10
- Zoro # G1943447
- UPC # 887861148108
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 5/8" |
Flute Length | 6-13/16" |
Overall Length | 9-5/16" |
Size | #10 |
Reamer Size | #10 |
Details
Flute Type | Helical |
Shank Type - Machining | Round |
Item | Taper Pin Reamer |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Taper Pin Reamer, Size 10, Shank Dia 5/8, Short End .5799, Large End .7219, Flute Length 6-13/16, O.A.L. 9-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Pouch, Tool Belt, Blue, Black, 600D Polyester, 4 Pockets (5MZL0)
- WESTWARD Wrench, Combination/Stubby, Metric, 18mm (54PP31)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rails, 50-Piece (5/32-9/16 in., 4-15 mm) (SHD90216)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301600)
- DRILL AMERICA 3/4" to 1-5/16" Ball Joint Taper Reamer (DWRBJR3/4)
- DRILL AMERICA #12 HSS Spiral Flute Taper Pin Reamer (DWRRTPS12)
- DRILL AMERICA #0 HSS Helical Flute Taper Pin Reamer (DWRRTPH0)
- DRILL AMERICA #12 HSS Straight Flute Taper Pin Reamer (DWRRTP12)
- DRILL AMERICA #6 HSS Helical Flute Taper Pin Reamer (DWRRTPH6)
- DRILL AMERICA #2/0 HSS Straight Flute Taper Pin Reamer (DWRRTP2/0)
- YANKEE Taper Pin Reamer, Helical, #10 (488-10)
- Drill America Reamers