Shop All Hand Files and Rasps
Drill America
10" Half Round Second File
Mfr # DIC05026
Zoro # G1837379
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Blade Style Half Round Second
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC05026
- Zoro # G1837379
- UPC # 887861165471
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 10" |
Details
Item | Carbon Steel File |
Profile Shape | Half Round |
Cut Type | Second |
Blade Style | Half Round Second |
Material | Carbon Steel |
Description
American Pattern Files, Length 10, Second , Half Round Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX SWISS ARMY Folding Knife, Pocket (0.6223-033-X3)
- KO-KEN Socket 16mm 6 Point 77mm 1/2 Sq. Drive (4300M-16)
- WESTWARD Magnifier, Pocket, 40x (6XY17)
- OSG Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (1681400)
- DRILL AMERICA 12" Half Round Smooth File (DIC05158)
- DRILL AMERICA 8" Half Round Smooth File (DIC04960)
- DRILL AMERICA 4" Half Round Second File (DIC04729)
- DRILL AMERICA 14" Round Second File (DIC12282)
- DRILL AMERICA 10" Half Round Bastard File (DIC04995)
- DRILL AMERICA 12" Round Smooth File (DIC12199)
- EMPRESSA 12 in. FLAT 2ND CUT FILE (EM12F2)
- Drill America Hand Files and Rasps