Shop All Hand Files and Rasps
Drill America
10" Half Round Bastard File
Mfr # DIC04995
Zoro # G1852858
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Half Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC04995
- Zoro # G1852858
- UPC # 887861165464
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 10" |
Details
Item | Carbon Steel File |
Profile Shape | Half Round |
Cut Type | Bastard |
Description
American Pattern Files, Length 10, Bastand , Half Round Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC #18 (42088)
- DRILL AMERICA 3/4"-14 NPT HSS Interrupted Thread Pipe Tap (DWT64228)
- WIHA Pozidriv(R) #3 5.9" (31320)
- IRWIN BAR CLAMP 12""XPQUICKGRP (1964712)
- DRILL AMERICA 8" Half Round Second File (DIC04927)
- DRILL AMERICA 10" Half Round Smooth File (DIC05059)
- DRILL AMERICA 12" Half Round Smooth File (DIC05158)
- DRILL AMERICA 6" Half Round Second File (DIC04828)
- DRILL AMERICA 4" Half Round Bastard File (DIC04695)
- DRILL AMERICA 6" Mill Bastard File (DIC08354)
- DRILL AMERICA 12" Mill Bastard File (DIC08737)
- Drill America Cutting and Shaping Tools