Shop All Hand Files and Rasps
Drill America
10" Flat Second File
Mfr # DIC03698
Zoro # G1820834
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DIC03698
- Zoro # G1820834
- UPC # 887861165266
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 10" |
Details
Item | Carbon Steel File |
Profile Shape | Flat |
Cut Type | Second |
Description
American Pattern Files, Length 10, Second , Flat Files
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9" L x Demolition Cutting Reciprocating Saw Blade (DS0906CWS3)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/8" SAE Socket (KTI-22228)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38121)
- JONARD TOOLS Terminator Tool w/Prongs, 8 In. L (TT-7V)
- DRILL AMERICA 14" Flat Bastard File (DIC03863)
- DRILL AMERICA 8" Flat Bastard File (DIC03566)
- DRILL AMERICA 6" Flat Bastard File (DIC03467)
- DRILL AMERICA 10" Mill Second File (DIC08673)
- DRILL AMERICA 10" Square Smooth File (DIC13262)
- DRILL AMERICA 6" Half Round Bastard File (DIC04795)
- CRESCENT NICHOLSON 8" Triangle Single Cut Extra Slim Taper File - Boxed (14729NN)
- Drill America Hand Files and Rasps