Shop All Round Dies
Drill America
#10-56x1" OD HSS Round Adjustable Die Special
Mfr # DWTSR1-1056
Zoro # G1936438
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Fract Special
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSR1-1056
- Zoro # G1936438
- UPC # 887861113663
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | #10-56 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Fract Special |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Phillips Screwdriver #4 Round (05006158001)
- OTC Extra Legs, Steel, For Use With 5U733 (1106)
- GEARWRENCH 13 Piece 1/4" Drive 12 Point Deep Metric Socket Set (80308)
- LYNDEX-NIKKEN Collet, 3J, 17/32in (300-034)
- DRILL AMERICA 1/4"-18x1" OD HSS Round Adjustable Die Special (DWTSR1-1418)
- DRILL AMERICA 1/2"-28x1" OD HSS Round Adjustable Die Special (DWTSR1-1228)
- DRILL AMERICA 5/32"-32x1" OD HSS Round Adjustable Die Special (DWTSR1-53232)
- DRILL AMERICA m10x1.25 1"OD HSS Round Die (DWTMR1-10X1.25)
- DRILL AMERICA 1/2"-13 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-1213)
- DRILL AMERICA m5 X.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-5X.5)
- DRILL AMERICA 1"-24x2" OD HSS Round Adjustable Die Special (DWTSR2-124)
- Drill America Dies