Shop All Hand Taps
Drill America
10-32 HSS Left Hand 4 Flute Taper Tap
Mfr # DWT60731
Zoro # G1813134
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Taper
- Tap Dimension Type Left Hand Taper
- Cutting Direction Left Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT60731
- Zoro # G1813134
- UPC # 887861078481
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #10-32 |
Tap Dimension Type | Left Hand Taper |
Details
Item | Left Hand Tap |
Tap Style | Taper |
Cutting Direction | Left Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap, #10-32, Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Bolt, Steel, 1/2-13x5 (46407)
- DRILL AMERICA #40 Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD40VS)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 30 in W x 20 in D x 19-3/4 in H (2-651990)
- NUPLA Quick Change Hammer without Tips, 5 lb. (6894192)
- DRILL AMERICA 3/8"-24 HSS Left Hand 4 Flute Taper Tap (DWT60779)
- DRILL AMERICA 5/8"-11 HSS Left Hand 4 Flute Taper Tap (DWT60831)
- DRILL AMERICA 5/8"-18 HSS Left Hand 4 Flute Taper Tap (DWT60835)
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 5/16"-18 (T/A54511)
- DRILL AMERICA m2.5x.45 HSS 3 Flute Hand Tap Set (DWTS2.5X.45)
- DRILL AMERICA 3/8"-24 HSS Left Hand 4 Flute Tap Set (DWT60782)
- CENTURY DRILL TOOL Century Drill & Tool 1/4-20 Carbon Steel National Course Tap-Plug (95103)
- Drill America Hand Taps