Shop All Hand Taps
Drill America
10-32 Carbon Steel Bottoming Hand Tap
Mfr # DWTB10-32
Zoro # G1833635
product price: $2.59
/ea
Sold in multiples of 6 for $15.54
$15.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Bottoming
- Tap Style Bottom
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTB10-32
- Zoro # G1833635
- UPC # 887861077071
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #10-32 |
Tap Dimension Type | Carbon Steel Bottoming |
Details
Tap Style | Bottom |
Item | Carbon Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Bottoming, #10-32, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1217 ft.-lb. (CP8272-D)
- DEWALT Flexible Router Guide, Steel, # of Pieces1 (DNP618)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (142108)
- DRILL AMERICA 3/4"-10 Carbon Steel Bottoming Hand Tap (DWTB3/4-10)
- DRILL AMERICA 10-24 Carbon Steel Bottoming Hand Tap (DWTB10-24)
- DRILL AMERICA 1-1/2"-6 Carbon Steel Bottoming Hand Tap (DWTB1-1/2-6)
- DRILL AMERICA 10-24 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (T/A54331)
- DRILL AMERICA m9x1 HSS Metric Hand Tap (DWTSMT9X1)
- DRILL AMERICA 10-24 Carbon Steel Taper Hand Tap (DWTT10-24)
- REGAL CUTTING TOOLS 3/4-12 NS Hand Tap H4 4 Flt Bottom (012820AS)
- Drill America Taps