Shop All Drill Bit and Tap Sets
Drill America
#10-24 HSS Combined Drill Bit & Tap (Drap)
Mfr # DWT10-24DRAP
Zoro # G1761517
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated (Bright)
- Shank Type Round
- Drill Bit Size #10-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT10-24DRAP
- Zoro # G1761517
- UPC # 887861081931
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Size | #10-24 |
Drill Bit Size | #10-24 |
Details
Item | Combined Drill and Countersink Drill Bit |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Designed to drill and tap in one operation. Can be used on multi-spindle or hand held operations. High speed steel, Combined Drill & Tap - Draps, Size: 1024
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Caliper, Digital, LCD, 0-24 In (4KY19)
- WESTWARD Drywall Apprentice Kit, 7 Pc (13A767)
- PRO-GRADE TOOLS 1/2" Drive Flexible Flex Head Ratchet, 1/2"Dr. , 10" (14017)
- URREA Octagonal sledge hammer 2Lb with 15-1/4" handle (1433GFV)
- DRILL AMERICA 3/8"-16 HSS Combined Drill Bit & Tap (Drap) (DWT3/8-16DRAP)
- DRILL AMERICA #8-32 HSS Combined Drill Bit & Tap (Drap) (DWT8-32DRAP)
- DRILL AMERICA #4-40 HSS Combined Drill Bit & Tap (Drap) (DWT4-40DRAP)
- DRILL AMERICA 15/32in-32 UNS HSS Plug Tap and 7/16in HSS Drill Bit Kit (POUFS15/32-32)
- DRILL AMERICA m24x2 HSS Plug Tap and 22.00mm HSS 1/2" Shank Drill Bit (POUM24X2)
- DRILL AMERICA 1-5/8in-14 UNS HSS Plug Tap and 1-1/2in HSS 1/2in Shank Drill Bit Kit (POUFS1-5/8-14)
- DRILL AMERICA m26 x 1.5 HSS Plug Tap and 24.50mm HSS 1/2in Shank Drill Bit Kit (POUMS26X1.5)
- Drill America Drill Bit and Tap Sets