Shop All Chucking Reamers
Drill America
# 10 2-9/16" 3" Straight Shank Shell Reamer Arbor
Mfr # DWRSRA10SS
Zoro # G1931915
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Overall Length 14"
- Reamer Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRSRA10SS
- Zoro # G1931915
- UPC # 887861152914
- Country of Origin China
- Category Chucking Reamers
Dimensions
Overall Length | 14" |
Reamer Size | #10 |
Details
Item | Shell Reamer Arbor |
Material - Machining | High Speed Steel |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Shell Reamer, Straigh Shank Arbor, Size 10, Fitting from-to 2-9/163, Shank Dia 1-5/8, O.A.L. 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Full Polish Finish (J5449XL-TT)
- WHEELER-REX Close Quarters Crimp Tool, 3/4" (89216)
- PERFORMANCE TOOL 12lb Sledge Hammer W/Fiberglas (M7115)
- PFERD 6" Square File - Second Cut (11085)
- DRILL AMERICA #10-5MT 2-9/16" 3" Taper Shank Shell Reamer Arbor (DWRSRA10TS)
- DRILL AMERICA #7-3MT 1-5/16" 1-21/32" Taper Shank Shell Reamer Arbor (DWRSRA7TS)
- DRILL AMERICA # 8 1-11/16" 2" Straight Shank Shell Reamer Arbor (DWRSRA8SS)
- DRILL AMERICA # 5 13/16" 1-1/32" Straight Shank Shell Reamer Arbor (DWRSRA5SS)
- DRILL AMERICA #6-3MT 1-1/16" 1-9/32" Taper Shank Shell Reamer Arbor (DWRSRA6TS)
- DRILL AMERICA # 9 2-1/16" 2-1/2" Straight Shank Shell Reamer Arbor (DWRSRA9SS)
- CLEVELAND Chucking Reamer w/Straight Shank (C25215)
- Drill America Chucking Reamers