Shop All Annular Cutters
Drill America
1" X 3" nACo Nano-Composite Coated Blue Annular Cutter
Mfr # ANC5-530-333
Zoro # G100482413
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Shank Dia. 3/4 in
- Cutter Finish nACo Blue Coated
- Material High Speed Steel
- Inside Diameter 0.606 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # ANC5-530-333
- Zoro # G100482413
- UPC # 887861307345
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1" |
Cutting Depth | 3" |
Shank Dia. | 3/4 in |
Inside Diameter | 0.606 in |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Cutter Finish | nACo Blue Coated |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Metric Equivalent | 25.4 mm |
Decimal Equivalent | 1.0 |
Description
nACo Nano-Composite Blue coating increases tool life up to 30% compared to traditional HSS annular cutters Cuts difficult materials, including steel, cast iron, heated and stainless steels. nACo Nano Coating offers extra protection against tool wear and high heat. m2 High Speed Steel Cuts only necessary material for fast, efficient, quality hole making. 3/4" Weldon Shank fits most magnetic drill presses. Also called magnetic drills or mag drills. For use with magnetic drill press only. Do not use with a standard hand drill or drill press Comes with pilot pin.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Replacement Pipe Die, 1/2in to 3/4in, HSS (47855)
- PROTO Torque Wrench, 1/4Dr, 11-3/8 in, CW/CCW (J6062CXCERT)
- DRILL AMERICA 6" Half Round Bastard File (DIC04795)
- JOHNSON LEVEL & TOOL Rafter Angle Square, 12 In, Aluminum (RAS120)
- DRILL AMERICA 3/4" X 1" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-121)
- DRILL AMERICA 1" X 1" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-133)
- DRILL AMERICA 1-1/2" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-357)
- DRILL AMERICA 9/16"x2" HSS Annular Cutter (DWC5-530-213)
- DRILL AMERICA 1-1/4"x3" HSS Annular Cutter (DWC5-530-345)
- DRILL AMERICA 13/16"x1" HSS Annular Cutter (DWC5-530-124)
- HOUGEN 1 in. X 1 in. 12,000-Series TiN Annular Cutter (12632)
- Drill America Annular Cutters