Shop All Arbors
Drill America
1" Straight Shank #6 Jacobs Taper Chuck Arbor
Mfr # DEWA4306
Zoro # G1945477
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape Round
- Shank Size 1 in
- Finish Bright
- Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWA4306
- Zoro # G1945477
- UPC # 887861172400
- Country of Origin China
- Category Arbors
Dimensions
Shank Size | 1 in |
Size | #6 |
Details
Shank Shape | Round |
Finish | Bright |
Description
1" Straight Shank to Jacobs , 6JT, Taper Drill Chuck Arbor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/4" Drive, T25 Torx(R) Socket (KTI-21825)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Steam Oxide Standard Tap (C2283)
- AMPCO SAFETY TOOLS C-Clamp, Heavy Duty, 4-1/2" Max. Opening (C-30-6)
- SUNEX ® Tools 43-Piece 1/2 in. Drive Fractional SAE Fractional Impact Socket Master Set (2568)
- DRILL AMERICA 1/2" Straight Shank #33 Jacobs Taper Chuck Arbor (DEWA4033)
- DRILL AMERICA 3MT Taper Shank #3 Jacobs Taper Chuck Arbor (DEWA0303)
- DRILL AMERICA 4MT Taper Shank #3 Jacobs Taper Chuck Arbor (DEWA0403)
- DRILL AMERICA 5/8" Straight Shank #6 Jacobs Taper Chuck Arbor (DEWA4106)
- DRILL AMERICA 1" Straight Shank #33 Jacobs Taper Chuck Arbor (DEWA4333)
- DRILL AMERICA 4MT Taper Shank #4 Jacobs Taper Chuck Arbor (DEWA0404)
- DRILL AMERICA 1/2" Straight Shank #1 Jacobs Taper Chuck Arbor (DEWA4001)
- Drill America Arbors