Shop All Arbors
Drill America
1" Straight Shank #33 Jacobs Taper Chuck Arbor
Mfr # DEWA4333
Zoro # G1950149
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1 in
- Shank Shape Round
- Finish Bright
- Size #33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DEWA4333
- Zoro # G1950149
- UPC # 887861172417
- Country of Origin China
- Category Arbors
Dimensions
Shank Size | 1 in |
Size | #33 |
Details
Shank Shape | Round |
Finish | Bright |
Description
1" Straight Shank to Jacobs , 33JT, Taper Drill Chuck Arbor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/4-14, CARBON PIPE TAPS - 2700E (2700E148)
- CRESCENT NICHOLSON 7" Triangle Single Cut Double Extra Slim Taper File - Boxed (15056NN)
- WILTON Spindle Assembly, For Use With Classic 400 and 408 CClamp (1700190)
- VEGA Ball-End Hex, 4 mm Bit x 1 in (125BP040A)
- DRILL AMERICA 5/8" Straight Shank #33 Jacobs Taper Chuck Arbor (DEWA4133)
- DRILL AMERICA 3/4" Straight Shank #2 Jacobs Taper Chuck Arbor (DEWA4202)
- DRILL AMERICA 3/4" Straight Shank #3 Jacobs Taper Chuck Arbor (DEWA4203)
- DRILL AMERICA 5MT Taper Shank #5 Jacobs Taper Chuck Arbor (DEWA0505)
- DRILL AMERICA 4MT Taper Shank #4 Jacobs Taper Chuck Arbor (DEWA0404)
- DRILL AMERICA 4MT Taper Shank #3 Jacobs Taper Chuck Arbor (DEWA0403)
- CLESCO FHL-30X Flat Head Arbor (FHL-30X)
- Drill America Arbors