Shop All Bolt & Screw Extractors
Drill America
#1 Spiral Flute Screw Extractor and 5/64in Left Hand Drill Bit Kit
Mfr # POUEZ1
Zoro # G410548045
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Removing Studs, Bolts, Screws Yes
- Number of Pieces 2
- Application Bolts, Rods, Screws, Threaded Studs
- Overall Length 2"
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # POUEZ1
- Zoro # G410548045
- UPC # 887861311076
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | #1 |
Overall Length | 2" |
Shank Size | 0.115" |
Bolt Size | 3/16" |
Details
For Removing Studs, Bolts, Screws | Yes |
Number of Pieces | 2 |
Application | Bolts, Rods, Screws, Threaded Studs |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Flute Style | Spiral |
Description
Screw extractors are made of hardened carbon steel and are used expressly for removing broken or seized screws. Left hand spiral flute for removing broken material Left hand jobber drills are for general purpose drill construction. Features a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts Each set comes with one spiral flute screw extractor and matching left hand high speed steel drill bit in a plastic pouch.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10" Round Smooth File (DIC12084)
- DRILL AMERICA 1-11/16" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-266)
- SIMONDS BARRETTE Round Handled Needle File, 5-1/ (83508000)
- KNIPEX Knipex KNT-002005US 3 Piece Cutters Set (KNT-002005US)
- DRILL AMERICA #3 Spiral Flute Screw Extractor and 5/32in Left Hand Drill Bit Kit (POUEZ3)
- DRILL AMERICA #2 Spiral Flute Screw Extractor and 7/64in Left Hand Drill Bit Kit (POUEZ2)
- DRILL AMERICA #2 Straight Flute Screw Extractor and 3/16in Left Hand Drill Bit Kit (POUEZSF2)
- DRILL AMERICA #12 Carbon Steel Screw Extractor (DEWEZ12)
- DRILL AMERICA #4 Carbon Steel Screw Extractor (DEWEZ4)
- DRILL AMERICA #1 Carbon Steel Straight Flute Screw Extractor (DEWEZSF1)
- HANSON 10 Piece Spiral Extractor and Drill Bit Set in Metal Index (11119)
- Drill America Bolt & Screw Extractors