Shop All Carbide-Tipped Drill Bits
Drill America
#1 Solid Carbide Drill Bit
Mfr # DMOD1
Zoro # G1953685
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #1
- Overall Length 3"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOD1
- Zoro # G1953685
- UPC # 887861046534
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #1 |
Overall Length | 3" |
Flute Length | 1-3/4" |
Drill Bit Size | #1 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Point Angle | 118 Degrees |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torx Bits1/4" Hex Power Drive (49-15IPX)
- ECLIPSE TOOLS Robertson Screwdriver, S0x4", Rubber Gri (800-105)
- STARRETT Surface Gage, Steel, 0.375" Rod dia. (57B)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42100)
- DRILL AMERICA #6 Solid Carbide Drill Bit (DMOD6)
- DRILL AMERICA #9 Solid Carbide Drill Bit (DMOD9)
- DRILL AMERICA #5 Solid Carbide Drill Bit (DMOD5)
- DRILL AMERICA D Solid Carbide Drill Bit (DMODD)
- DRILL AMERICA #56 Solid Carbide Drill Bit (DMOD56)
- DRILL AMERICA #46 Solid Carbide Drill Bit (DMOD46)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1150)
- Drill America Carbide-Tipped Drill Bits