Shop All Combined Drill & Countersinks
Drill America
1 Solid Carbide Combined Drill Bit and Countersink
Mfr # DMOCCD1-60
Zoro # G1944987
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish Uncoated (Bright)
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DMOCCD1-60
- Zoro # G1944987
- UPC # 887861055161
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | 1 |
Overall Length | 1-1/2" |
Details
Item | Combined Drill and Countersink |
Material - Machining | Carbide |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Combined drill and countersinks with straight flute construction provides strength on applications where tolerance and finish are important and where downtime must be reduced. Size: 1, Cut Diameter: 3/64", Shank Diameter: 1/8", Overall Length: 1-1/2", Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-L-ACP300)
- BIG HORN 4 Inch x 39 Inch Adjust-A-Flex Hose (11498)
- DEWALT Utility Knife Utility, 7 in L (DWHT10296)
- METABO Angle Grinder, 5", 10,000 rpm, 14.6A (WE 17-125 Quick RT)
- DRILL AMERICA 2 Solid Carbide Combined Drill Bit and Countersink (DMOCCD2-60)
- DRILL AMERICA 3 Solid Carbide Combined Drill Bit and Countersink (DMOCCD3-60)
- DRILL AMERICA 5 Solid Carbide Combined Drill Bit and Countersink (DMOCCD5-60)
- DRILL AMERICA #4x4" Extra Long Combined Drill Bit and Countersink (DEW4X4)
- DRILL AMERICA #8 Regular HSS Combined Drill Bit and Countersink (DEWCCD8)
- DRILL AMERICA #3 Regular HSS Combined Drill Bit and Countersink (DEWCCD3)
- GREENFIELD THREADING 36pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading (330086)
- Drill America Combined Drill & Countersinks